Beli micrometer inside di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SK Inside Micrometer
    Mulai

    Rp3.199.900

    SK Inside Micrometer
    atribut:
    • Minimum Display (mm): 0.01
    • Constant Pressure Device: Ratchet stop
    • Measuring Surface Shape: Caliper type (with cemented carbide alloy chip)
  2. Mitutoyo Mikrometer Dalam Analog Tipe Batang yang Dapat Diganti (Inci) (Mikrometer Lubang Analog)
    Mulai

    Rp2.499.900

    Mitutoyo Mikrometer Dalam Analog Tipe Batang yang Dapat Diganti (Inci) (Mikrometer Lubang Analog)
    Deskripsi:
    The Mitutoyo interchangeable rod inside micrometer makes measuring inside dimensions of different ranges of cylinders, rings and parallel surfaces faster and easier.  The micrometer head is constructed with precision, balance and durability in mind. The sizes of interchangeable rods can be adjusted with spacing collars, and an extension rod allows for measurements of deep bores and holes.
    atribut:
    • Units: Inch
    • Graduation (inch): 0.001
    • Spindle feed error (inch): 0.00015
    • Technology: Mechanical
  3. Mitutoyo Analog Inside Micrometer
    Mulai

    Rp3.499.900

    Mitutoyo Analog Inside Micrometer
    Deskripsi:
    The Mitutoyo mechanical caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy using the precision of  the Mitutoyo micrometer. Its caliper-type jaws are constructed of hardened tool steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. A Vernier scale takes highly accurate measurements.
    atribut:
    • Graduation (mm): 0.01
  4. Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)
    Mulai

    Rp1.599.900

    Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)
    Deskripsi:
    Tubular Inside Micrometer> Graduation 0.01 mm> Accuracy: (6+L/50) L= maximum measuring length (mm)> Optional accessary : setting ring (code 6312)
  5. Mitutoyo Extension Rod type Tubular Inside Micrometer
    37%
    Mulai

    Rp4.999.900

    Mitutoyo Extension Rod type Tubular Inside Micrometer
    atribut:
    • Minimum Display (mm): 0.01
    • Head stroke (mm): 13
  6. Niigata Seiki (SK) Digital Inside Micrometer
    Mulai

    Rp3.299.900

    Niigata Seiki (SK) Digital Inside Micrometer
    Deskripsi:
    Digital Inside Micrometer MCD334-50i. - Measuring inside diameter - Frame: Carbon Steel, Spindle: High Carbon Chrome Steel - With Ratchet Stop - Power Source: SR44 - Range 25-50mm, Resolution 0.001, Max Error 6micron.
    atribut:
    • Dimensions (mm): 176x30x63
  7. Insize Inside Micrometer (Alat Ukur Mikrometer Dalam)
    Mulai

    Rp1.499.900

    Insize Inside Micrometer (Alat Ukur Mikrometer Dalam)
    Deskripsi:
    These digital 3-point micrometers are IP-rated for use on shop floors where dust, debris, water, coolant, and other fluids are present and may pose a contamination risk. Select micrometers have SPC output capability.
  8. Mitutoyo Analog Tubular Inside Micrometer Single Rod Metric
    Mulai

    Rp1.399.900

    Mitutoyo Analog Tubular Inside Micrometer Single Rod Metric
    Deskripsi:
    The Mitutoyo single rod tubular inside micrometer features carbide-tipped measuring surfaces, a precision-calibrated screw and hardened steel spindle to take highly accurate, high resolution inside dimension measurements. A laser-etched scale on the coated glare-resistant micrometer head, and a convenient locking clamp to hold dimensions in place, helps make reading measurements easier. The zero set on these tubular micrometers easily adjusts with the included key wrench.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.01
    • Technology: Mechanical
    • Measuring Faces: Carbide tipped
  9. Mitutoyo Digital Inside Micrometer Metric Caliper Type
    Mulai

    Rp6.899.900

    Mitutoyo Digital Inside Micrometer Metric Caliper Type
    Deskripsi:
    The Mitutoyo digital caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy and precision. Its caliper-type jaws are constructed of hardened  steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. Measurements are displayed on an easy-to-read LCD readout.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • Graduation (mm): 0.01 / 0.001inch
    • Measuring Faces: Caliper Type
    • SPC Output: Yes
    • Technology: Digimatic
  10. Niigata Seiki (SK) Inside Micrometer
    Mulai

    Rp3.999.900

    Niigata Seiki (SK) Inside Micrometer
    atribut:
    • Dimension B (mm): 5
    • Dimension A (mm): 28
    • Minimum Reading (mm): 0.01
    • Dimension C (mm): 8
    • Dimension D (mm): 18
  11. CP Inside Micrometer
    Mulai

    Rp699.900

    CP Inside Micrometer
    atribut:
    • Precision (mm): 0.01
  12. Mitutoyo Analog Tubular Inside Micrometer Metric Extension Pipe Type
    Mulai

    Rp5.999.900

    Mitutoyo Analog Tubular Inside Micrometer Metric Extension Pipe Type
    Deskripsi:
    The Mitutoyo mechanical tubular inside micrometer includes a set of hollow extension pipes to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. The extension pipes are lighter and more cost effective than extension rods. Slow head travel helps provide fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension pipes have knurled collars for easy, secure installation and removal.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.01
    • Spindle Feed Error (µm): 3
    • Travel of Micrometer Head: (mm): 25
    • Technology: Mechanical
    • Type: Extension pipe
  13. Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)
    Mulai

    Rp9.999.900

    Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)
    atribut:
    • Scale Interval (mm): 0.01
    • Minimum display amount (mm): 0.01
  14. Dasqua Inside Digital Micrometer
    Mulai

    Rp11.999.900

    Dasqua Inside Digital Micrometer
    Deskripsi:
    IP65 protection against liquid For through holes and from up 12.5 mm for blind holes also3V Lithium battery CR2032Large LCD display with clear readingWith data outputBuilt in wireless data transmission (optional)With ratchet for constant measuring pressureWith carbide measuring faceAdditional extensions can be added to increase the measuring depth (12mm above optional)Setting rings for origin point setting
    atribut:
    • Resolution (mm): 0.001
    • Accuracy (mm): 0.004
    • IP Type: IP65
    • Dimension A (mm): 55
  15. Insize Wireless Digital Inside Groove Caliper (Jangka Sorong)
    Mulai

    Rp4.199.900

    Insize Wireless Digital Inside Groove Caliper (Jangka Sorong)
    Deskripsi:
    INSIZE 1120 Digital Inside Groove Caliper merupakan alat ukur yang digunakan untuk secara tepat ukur benda kerja dalam rentang ukur 150mm - 500mm. Anda bisa menentukan lebar celah atau benda, jauh lebih akurat daripada pita pengukur atau penggaris. Kaliper digital ini memiliki fitur tahan nilai ukur untuk metode pengukuran berulang karena mekanisme ukurnya digital Skala mistar vernier yang akurat antara sepasang rahang ukur bawah untuk celah/cekungan internal groove. Kaliper digital ini juga paling ekonomis dikelasnya.INSIZE 1120 Digital Inside Groove Caliper ini menggunakan 4 jenis pilihan elektronik dengan modul sensor linear encoder untuk mendeteksi pergerakan mistar dan menentukan nilai ukur. Data ukur juga bisa ditransfer ke komputer seperti input keyboard melalui kabel data USB dengan dongle/adapter yang dijual terpisah atau transfer data wireless melalui sinyal radio Zigbee. Sinyal radio Zigbee merupakan teknologi nirkabel berbasis IEEE 802.15.4 untuk rangkaian protokol membuat jaringan area pribadi dengan berdaya rendah, seperti untuk otomatisasi lab ukur maupun pengumpulan data perangkat medis agar lebih cepat, sederhana dan lebih murah daripada jaringan area pribadi nirkabel (WPAN) lainnya, seperti Bluetooth atau jaringan Wi-Fi. Anda bisa membuat jaringan pengumpul data terpusat searah pada 1 komputer sekaligus mengurangi resiko gangguan sinyal lain.
    atribut:
    • Reading (inch): 0.0005
    • Reading (mm): 0.01
  16. CARRSON Inside Micrometer
    Mulai

    Rp1.399.900

    CARRSON Inside Micrometer
    Deskripsi:
    Inside micrometer adalah alat untuk mengukur dimensi (ukuran) bagian dalam dengan tingkat akurasi yang tinggi. Alat ini digunakan untuk mengukur diameter bagian dalam, memeriksa apakah permukaan sejajar, dan mengukur dimensi-dimensi bagian dalam lainnya
  17. Mitutoyo Analog Tubular Inside Micrometer Set Single Rod Metric
    Mulai

    Rp9.999.900

    Mitutoyo Analog Tubular Inside Micrometer Set Single Rod Metric
    Deskripsi:
    For easy and accurate measurement of inside size and diameter
  18. STARRETT Mechanical Solid-Rod Inside Micrometer & Set
    Mulai

    Rp19.999.900

    STARRETT Mechanical Solid-Rod Inside Micrometer & Set
    Deskripsi:
    Mechanical solid-rod inside micrometers use interchangeable rods to measure the inside dimension of holes, tubes, pipes, cylinders, rings and other parts. The measurement is taken with the vernier scale.
    atribut:
    • UNSPSC: 41111601
    • Brand: STARRETT
  19. Mitutoyo Caliper Type InSide Micrometer c/w Tip
    39%
    Mulai

    Rp4.299.900

    Mitutoyo Caliper Type InSide Micrometer c/w Tip
    Deskripsi:
    It can be used in the same way as measuring with the prongs of a caliper.
    atribut:
    • Constant Pressure Device: Ratchet stop
    • Measuring Surface Shape: Caliper Type (with carbide tip)
    • Minimum Display (mm): 0.01
  20. Mitutoyo Mikrometer Dalam Tipe Kaliper Digimatic (Jangka Sorong Mikrometer Dalam Digital)
    48%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.199.900

    Mitutoyo Mikrometer Dalam Tipe Kaliper Digimatic (Jangka Sorong Mikrometer Dalam Digital)
    atribut:
    • Measurement Range (mm): 25 to 50
    • Minimum Display (mm): 0.001
    • Manufacturer Code: 345-251-30
    • Constant Pressure Device: ratchet stop
    • Measuring Surface Shape: Caliper type (with cemented carbide tip)
    • Power Supply: Button type silver oxide battery (SR44)x1 (included)
    • Instrument Error (µm): ± 6
Daftar Harga micrometer inside Terbaru October 2026
SK Inside MicrometerRp3.199.900
Mitutoyo Mikrometer Dalam Analog Tipe Batang yang Dapat Diganti (Inci) (Mikrometer Lubang Analog)Rp2.499.900
Mitutoyo Analog Inside MicrometerRp3.499.900
Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)Rp1.599.900
Mitutoyo Extension Rod type Tubular Inside MicrometerRp4.999.900
Niigata Seiki (SK) Digital Inside MicrometerRp3.299.900
Insize Inside Micrometer (Alat Ukur Mikrometer Dalam)Rp1.499.900
Mitutoyo Analog Tubular Inside Micrometer Single Rod MetricRp1.399.900
Mitutoyo Digital Inside Micrometer Metric Caliper TypeRp6.899.900
Niigata Seiki (SK) Inside MicrometerRp3.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait